THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

SPD GRIND DISC ALU 5" X 1/4" X 7/8" T27

669.020514 - UNSPSC 23131503
0669020514961 10
SPD GRIND DISC ALU 5" X 1/4" X 7/8" T27 SPD GRIND DISC ALU 5" X 1/4" X 7/8" T27
SPD GRIND DISC ALU 5" X 1/4" X 7/8" T27

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 1/4 in
Thickness (mm) 6.4 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed Center
Max Rotations Per Minute 12200
EAN 4062856615773

Applications

A blend of additives combined with an open grain structure provides clog-free grinding in aluminum, soft bronze, brass, and non-ferrous metals.
Resists loading of soft metals

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-20
works OK but seems to clog up quickly